CUTLINE DRILL - HSS LONG SERIES MM 3.5 861323
Cylindrical hss drill bits - hss - long
See technical informationSee documentsReferences
Superseded Ref:6466879
GISS Cutline:861323
Rubix:861323
EAN:3660338161308


Technical specifications
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 112 mm |
| Length of cut | 73 mm |
Documents
Product details : CUTLINE DRILL - HSS LONG SERIES MM 3.5 861323
Cylindrical hss drill bits - hss - long
Technical specifications
Attributes
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 112 mm |
| Length of cut | 73 mm |
| Shank type | cylindrical |
| Din standard | din 340 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 3.5 mm |
Show UNSPSC/ECL@SS
£ 1.89 excl. VAT
/ Each
£ 2.27 incl. VAT
- In stock: Next day delivery