References
Gühring:1146 7.800
Rubix:336A3010
Manufacturer :9011460078000
EAN:4031093282765

Product details : GUHRING 01146 007.800 DRILLS OTHER 9011460078000
Technical specifications
Attributes
| Drilling diameter | 7.8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 19.44 excl. VAT
/ Each
£ 23.33 incl. VAT
- Usually arrives within 14 working days
