Drill shank PFK extra-short HSS-E DIN ANSI A921
Drilling diameter | 6.5 mm |
---|---|
Total length | 70 mm |
Length of cut | 31 mm |
Drilling diameter | 6.5 mm |
---|---|
Total length | 70 mm |
Length of cut | 31 mm |
Din standard | din 1897 |
Ratio of diameter to length of drill hole | 3xd |
Body material | hss-e |
Sharpening | standard |
Tip angle | 130 ° |
Internal cooling | no |
Tail diameter | 6.5 mm |
Usually arrives within 14 working days