CUTLINE DRILL - HSS LONG SERIES MM 5.8 861346
Cylindrical hss drill bits - hss - long
See technical informationSee documentsReferences
GISS Cutline:861346
Rubix:861346
EAN:3660338161537


Technical specifications
| Drilling diameter | 5.8 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 91 mm |
Documents
Product details : CUTLINE DRILL - HSS LONG SERIES MM 5.8 861346
Cylindrical hss drill bits - hss - long
Technical specifications
Attributes
| Drilling diameter | 5.8 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 91 mm |
| Shank type | cylindrical |
| Din standard | din 340 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 5.8 mm |
Show UNSPSC/ECL@SS
£ 4.85 excl. VAT
/ Each
£ 5.82 incl. VAT
- Usually arrives within 14 working days