TITEX DC150-03-10.319A1-WJ30RE SOLID CARBIDE DRILL 6968825
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-03-10.319A1-WJ30RE
Rubix:2592978
Manufacturer :6968825
EAN:4031132393476
Product details : TITEX DC150-03-10.319A1-WJ30RE SOLID CARBIDE DRILL 6968825
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.4063in
Technical specifications
Attributes
| Drilling diameter | 10.319 mm |
|---|---|
| Total length | 102 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 95.36 excl. VAT
/ Each
£ 114.43 incl. VAT
- Usually arrives within 14 working days

