References
Dormer:A02215/64
Rubix:1198262
Manufacturer :5967329
EAN:7320760589069


Technical specifications
| Drilling diameter | 5.95 mm |
|---|---|
| Total length | 63 mm |
| Length of cut | 34 mm |
Product details : DOR HSSTIN STUB DRILL 15/64
Applications
Technical specifications
Attributes
| Drilling diameter | 5.95 mm |
|---|---|
| Total length | 63 mm |
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 5.95 mm |
Show UNSPSC/ECL@SS
£ 44.30 excl. VAT
/ 10 pieces
£ 53.16 incl. VAT
- Usually arrives within 14 working days