CUTLINE DRILL - HSS LONG SERIES MM 11.25 861395

Cylindrical hss drill bits - hss - long

See technical informationSee documents

References

GISS Cutline:861395
Rubix:861395
EAN:3660338162022
861395
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Drilling diameter11.25 mm
Total length195 mm
Length of cut128 mm
See all Specifications

Documents

Product details : CUTLINE DRILL - HSS LONG SERIES MM 11.25 861395


Cylindrical hss drill bits - hss - long
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter11.25 mm
Total length195 mm
Length of cut128 mm
Shank typecylindrical
Din standarddin 340 n
Angle of helix30 °
Tip angle118 °
Tail diameter11.25 mm
£ 13.59 excl. VAT
/ Each
£ 16.31 incl. VAT
  • Usually arrives within 14 working days