GUHRING 00651 004.850 UNIVERSAL HSS COATED DRI 9006510048500
High Speed Drill Bit
See technical informationReferences
Gühring:651 4.850
Rubix:343A9160
Manufacturer :9006510048500
EAN:4031093199834

Product details : GUHRING 00651 004.850 UNIVERSAL HSS COATED DRI 9006510048500
Technical specifications
Attributes
| Drilling diameter | 4.85 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.85 mm |
Show UNSPSC/ECL@SS
£ 11.36 excl. VAT
/ Each
£ 13.63 incl. VAT
- Usually arrives within 14 working days
