Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 880978 HSS CO5 JOBBER DRILL GOLD FINISH 27/64
CUTLINE 880978 HSS CO5 JOBBER DRILL GOLD FINISH 27/64
Drill HSSE5 Gold
References
giss cutline:
880978
rubix:
207A2119
Technical specifications
Drilling diameter
10.72
mm
Total length
94
mm
Length of cut
142
mm
Product details
Technical specifications
Product details : CUTLINE 880978 HSS CO5 JOBBER DRILL GOLD FINISH 27/64
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
Drilling diameter
10.72
mm
Total length
94
mm
Length of cut
142
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.05
excl. VAT
/
Each
£
26.46
incl. VAT
In stock: Next day delivery
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A1172.4 STUB DRILL 2.40 MM 5967880
CUTLINE DRILL HSS JOBBER TIN TIP MM 2.9 860668
GUHRING 00651 004.450 UNIVERSAL HSS COATED DRI 9006510044500
DORMER A1016.5 JOBBER DRILL 6.50 MM 5967972
TITEX A1211TIN-1.7 JOBBER DRILLS HSS/HSS-E 5058895
DORMER A5107.4 5970362
DORMER A110 HSS LONG SERIES DRILL 0.9MM
GUHRING 00330 006.000 DRILLS OTHER 9003300060000
GUHRING 00245 010.600 STANDARD HSS DRILLS 9002450106000
TITEX A1249XPL-2.1 DEEP HOLE DRILL 5236524
DORMER A10819/64 A108 19/64 ST STRAIGHT STEEL JOBBER DRILL 6305904
DORMER A1103.4 SERIES DRILL 3.40 MM 5967698
TITEX A1222-LET.L DEEP HOLE DRILLS HSS-E TYPE UFL 5059334
GUHRING 00235 003.100 HSS/HSCO COATED DRILLS 9002350031000
TITEX A1211-4.1 JOBBER DRILLS HSS/HSS-E 5058748