DORMER A7778.7 JOBBER DRILL 8.70 MM 5971307


Metal drills A777

References
dormer:A7778.7
rubix:222412
ean:7320760375617
Jobber Drill 8.70 mm DIN 338
brand logo
Technical specifications
Drilling diameter8.7 mm
Total length125 mm
Length of cut81 mm
See all Specifications

Product details : DORMER A7778.7 JOBBER DRILL 8.70 MM 5971307


HSS-E short spiral drill with cylindrical shaft DIN 338 N 135° bronze 4xD for alloyed steel <1620 N/mm². Nodular cast iron <1000 N/mm². Titanium alloys <1250 N/mm² en nickel alloys <900 N/mm².

Applications

• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium Alloy (>270<350 HB >900<1250 N/mm²)
• Nickel Alloy (<270 HB >900 N/mm ²)

Technical specifications


Attributes
Drilling diameter8.7 mm
Total length125 mm
Length of cut81 mm
Din standardDIN 338
Ratio of diameter to length of drill hole4xD
Body materialHSS-E
SharpeningStandard
Tip angle135 °
Internal coolingNo
Tail diameter8.7 mm
Show UNSPSC/ECL@SS
£ 19.71 excl. VAT
/ Each
£ 23.65 incl. VAT
  • Usually arrives within 14 working days