CUTLINE DRILL - HSS LONG SERIES MM 18.5 861424

Cylindrical hss drill bits - hss - long

See technical informationSee documents

References

GISS Cutline:861424
Rubix:861424
EAN:3660338162312
861424
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Drilling diameter18.5 mm
Total length247 mm
Length of cut162 mm
See all Specifications

Documents

Product details : CUTLINE DRILL - HSS LONG SERIES MM 18.5 861424


Cylindrical hss drill bits - hss - long
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter18.5 mm
Total length247 mm
Length of cut162 mm
Shank typecylindrical
Din standarddin 340 n
Angle of helix30 °
Tip angle118 °
Tail diameter18.5 mm
£ 47.45 excl. VAT
/ Each
£ 56.94 incl. VAT
  • Usually arrives within 14 working days