References
Gühring:2047 2.300
Rubix:339A0222
Manufacturer :9020470023000
EAN:4031093341738

Product details : GUHRING 02047 002.300 GT80/P2000 HSCO DRILLS 9020470023000
Technical specifications
Attributes
| Drilling diameter | 2.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 2.3 mm |
Show UNSPSC/ECL@SS
£ 3.58 excl. VAT
/ Each
£ 4.30 incl. VAT
- Usually arrives within 14 working days
