CUTLINE DRILL - HSS JOBBER ZIRKO MM 1 861024
Cylindrical hss drill bits - hss - normal series - zirko
See technical informationSee documentsReferences
GISS Cutline:861024
Rubix:861024
EAN:3660338158377


Technical specifications
| Drilling diameter | 1 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
Documents
Product details : CUTLINE DRILL - HSS JOBBER ZIRKO MM 1 861024
Self-centering drill bit. Lasting more than 30% than other coated HSS drill bits, thanks to its angle of 130° and its Zirko coating, allowing for a more efficient removal of shavings.
Technical specifications
Attributes
| Drilling diameter | 1 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Coating | zirko |
| Angle of helix | 30 ° |
| Tip angle | 130 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 1.47 excl. VAT
/ Each
£ 1.76 incl. VAT
- In stock: Next day delivery