References
Sandvik Coromant:860.1-0380-012A0-GM X1BM
Rubix:317A8302
Manufacturer :7781567
EAN:7323224675438


Technical specifications
| Drilling diameter | 3.8 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 12 mm |
Product details : SANDVIK 860.1-0380-012A0-GMX1BM SC DRILLS CORODRILL 7781567
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3.8 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 12 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.157895 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical din 6535 ha |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel (iso p), cast iron/alloyed steel (iso m, k) and iso h materials |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 121.00 excl. VAT
/ Each
£ 145.20 incl. VAT
- Usually arrives within 14 working days