DORMER A1012.6 JOBBER DRILL 2.60 MM 5968087
Drill shank short HSS - left – DIN 338 A101
See technical informationReferences
Dormer:A1012.6
Rubix:1059722
EAN:7320760002865


Technical specifications
| Drilling diameter | 2.6 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
Product details : DORMER A1012.6 JOBBER DRILL 2.60 MM 5968087
Technical specifications
Attributes
| Drilling diameter | 2.6 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.6 mm |
Show UNSPSC/ECL@SS
£ 4.04 excl. VAT
/ Each
£ 4.85 incl. VAT
- Usually arrives within 14 working days