Cylindrical Roller Bearing N… Series
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x130x130 mm |
---|---|
Logistic Weight | 1985 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | N3 |
Material | Steel |
Reference speed | 5600 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 127000 N |
Basic dynamic load, radial - Cr | 123000 N |
Usually arrives within 14 working days