FAG N1019-D-K-TVP-SP-XL SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
FAG:N1019-D-K-TVP-SP-XL
Rubix:238A3110
Manufacturer :0876553730000
EAN:4054369487886

Documents
Product details : FAG N1019-D-K-TVP-SP-XL SUPER PRECISION CYLINDRICAL ROLLER BEARING
Super precision cylindrical roller bearings N10..-D-K-TVP-SP, non-locating bearing, with tapered bore, taper 1:12, separable, with cage
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 145 mm |
| Width | 24 mm |
| Bearing Clearance | c1 |
| Cage | polyamide |
| Basic static load, radial - C0r | 117000 N |
| Basic dynamic load, radial - Cr | 99000 N |
Show UNSPSC/ECL@SS
£ 523.79 excl. VAT
/ Each
£ 628.55 incl. VAT
- Delivery usually within ( 7 ) days
