NSK CYLIND ROLLR BEARING N313ECJ


Cylindrical roller bearing N3

References
nsk:N313W
rubix:104A1131
manufacturer :N313W *5
ean:00029176051593
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter140 mm
Width33 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING N313ECJ


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight2180 g
Inner diameter65 mm
Outer diameter140 mm
Width33 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 115.58 excl. VAT
/ Each
£ 138.70 incl. VAT
  • Usually arrives within 14 working days