Cylindrical roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 16 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 16 mm |
Bearing Clearance | C1 |
Series | N10..-D-K-TVP-SP-XL |
Cage | Polyamide |
Limit speed | 16800 rpm |
Basic static load, radial - C0r | 36500 N |
Basic dynamic load, radial - Cr | 36500 N |
In stock: Next day delivery