References
NTN:NU2216EAT2X
Rubix:394A6796
EAN:4547359981216



Product details : NTN NU2216EAT2X CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 104.54 excl. VAT
/ Each
£ 125.45 incl. VAT
- Delivery usually within ( 3 ) days
