NTN NJ210ET2XC3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ210ET2XC3
See technical informationSee documentsReferences
NTN:NJ210ET2XC3
Rubix:205A5527
EAN:4547359117752



Documents
Product details : NTN NJ210ET2XC3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, polyamide cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x20 mm |
|---|---|
| Logistic Weight | 510 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 72000 N |
| Basic dynamic load, radial - Cr | 66000 N |
Show UNSPSC/ECL@SS
£ 41.82 excl. VAT
/ Each
£ 50.18 incl. VAT
- Usually arrives within 14 working days
