NSK NJ2313WC3 CYLINDRICAL ROLLER BEARING NJ2313ECJC3


Cylindrical roller bearing NJ23

References
nsk:NJ2313WC3
rubix:105A2045
manufacturer :NJ2313WC3 *5
ean:00029176400056
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter140 mm
Width48 mm
See all Specifications

Product details : NSK NJ2313WC3 CYLINDRICAL ROLLER BEARING NJ2313ECJC3


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight3630 g
Inner diameter65 mm
Outer diameter140 mm
Width48 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 136.66 excl. VAT
/ Each
£ 163.99 incl. VAT
  • Usually arrives within 14 working days