References
FAG:NU320-E-XL-M1-C3
Rubix:220A6063
Manufacturer :0167403190030
EAN:4012801235440

Product details : FAG NU320-E-XL-M1-C3:FAG ROLLER BEARING
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 47 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 3350 rpm |
| Basic static load, radial - C0r | 425000 N |
| Basic dynamic load, radial - Cr | 450000 N |
Show UNSPSC/ECL@SS
£ 393.00 excl. VAT
/ Each
£ 471.60 incl. VAT
- Delivery usually within ( 7 ) days
