NTN - Cylindrical Roller Bearing - NU2308EG1
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 90x90x33 mm |
---|---|
Logistic Weight | 1025 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 33 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU2300 |
Material | Steel |
Cage | Other |
Basic static load, radial - C0r | 122000 N |
Basic dynamic load, radial - Cr | 114000 N |
Usually arrives within 14 working days