References
Timken:NJ218EMA
Rubix:102A9314
EAN:0053893773216



Product details : TIMKEN NJ218EMA CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 252x259x64 mm |
|---|---|
| Logistic Weight | 2700 g |
| Packaged dimensions (D x W x H) | 252x259x64 mm |
| Package weight | 640 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | bearing steel (chromium steel type 52100, according to astm a295, as per timken material recommendations). |
| Cage | brass |
| Reference speed | 4500 rpm |
| Basic static load, radial - C0r | 225000 N |
| Basic dynamic load, radial - Cr | 206000 N |
Show UNSPSC/ECL@SS
£ 297.71 excl. VAT
/ Each
£ 357.25 incl. VAT
- Delivery usually within ( 7 ) days
