FAG NU307-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 190085460030
Cylindrical roller bearing
See technical informationReferences
FAG:NU307-E-XL-M1-C3
Rubix:229A1708
Manufacturer :0190085460030
EAN:4012801179751

Product details : FAG NU307-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 190085460030
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x80x80 mm |
|---|---|
| Logistic Weight | 550 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 7900 rpm |
| Basic static load, radial - C0r | 63000 N |
| Basic dynamic load, radial - Cr | 76000 N |
Show UNSPSC/ECL@SS
£ 80.38 excl. VAT
/ Each
£ 96.46 incl. VAT
- Usually arrives within 14 working days
