Cylindrical roller bearing FAG
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 14 mm |
Logistic Weight | 182 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 14 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ10 |
Cage | Brass |
Usually arrives within 14 working days