NTN - Cylindrical Roller Bearing - NU2205
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 52x52x18 mm |
---|---|
Logistic Weight | 170 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 18 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU2200 |
Cage | Steel |
Usually arrives within 14 working days