References
FAG:NUP219-E-XL-M1
Rubix:238A3047
Manufacturer :0192525010000
EAN:4012801388399

Product details : FAG NUP219-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x170x170 mm |
|---|---|
| Logistic Weight | 3270 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 3650 rpm |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 260000 N |
Show UNSPSC/ECL@SS
£ 312.84 excl. VAT
/ Each
£ 375.41 incl. VAT
- Delivery usually within ( 7 ) days
