RHP CYLIND ROLLR BEARING LRJA6.1/2M
Cylindrical roller bearing RHP
See technical informationSee documentsReferences
RHP:LRJA6.1/2M
Rubix:158A3128
Manufacturer :LRJA6.1/2M R
EAN:00747023007110
Documents
Product details : RHP CYLIND ROLLR BEARING LRJA6.1/2M
Cylindrical roller bearing RHP
Technical specifications
Attributes
| Logistic Weight | 9980 g |
|---|---|
| Material | machined brass (cage) |
| Cage | brass |
| Basic static load, radial - C0r | 509000 N |
| Basic dynamic load, radial - Cr | 369000 N |
Show UNSPSC/ECL@SS
£ 1,760.60 excl. VAT
/ Each
£ 2,112.72 incl. VAT
- Usually arrives within 14 working days

