RHP CYLIND ROLLR BEARING MRJ2-1/4C3


Cylindrical Roller Bearing

References
rhp:MRJ2.1/4JC3
rubix:157A9889
manufacturer :MRJ2.1/4JC3 RR 5
ean:00747023011803
brand logo
brand logo
Technical specifications
Bearing Clearancec3
See all Specifications

Product details : RHP CYLIND ROLLR BEARING MRJ2-1/4C3


An Imperial MRJ Type Cylindrical Roller Bearing are ideal for applications where there is heavy impact or radial loading. Due their construction they can be very accurately machined and hence are also used in high speed applications. An additional feature of these bearings is that they have a separable inner and outer ring due to which mounting and dismounting is very easy

Strengths

Accept high speeds
No axial location
Light and medium series available
High Radial Load Capacity

Applications

Used in machine tools
Transmissions
Vibration machines
As wheelset bearings for rail vehicles

Technical specifications


Attributes
Logistic Weight1800 g
Bearing Clearancec3
Serieslight
Limit speed7800 rpm
Basic static load, radial - C0r138000 N
Basic dynamic load, radial - Cr136000 N
Show UNSPSC/ECL@SS
£ 190.97 excl. VAT
/ Each
£ 229.16 incl. VAT
  • Usually arrives within 14 working days