FAG N311-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
FAG:N311-E-XL-M1
Rubix:158A1463
Manufacturer :0192185400000
EAN:4012801403955

Documents
Product details : FAG N311-E-XL-M1 CYLINDRICAL ROLLER BEARING
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x120x120 mm |
|---|---|
| Logistic Weight | 1630 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | brass (cage) |
| Cage | brass |
| Basic static load, radial - C0r | 139000 N |
| Basic dynamic load, radial - Cr | 159000 N |
Show UNSPSC/ECL@SS
£ 177.61 excl. VAT
/ Each
£ 213.13 incl. VAT
- Usually arrives within 14 working days
