Cylindrical roller bearing FAG
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 28 mm |
Logistic Weight | 2350 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 170 mm |
Width | 28 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nj10 |
Cage | brass |
Usually arrives within 14 working days