COOPER 01B120MEX SPLIT ROLLER BEARING


Medium Duty Expansion Type Bearing

References
cooper:COP.01 B120MM EX
rubix:103A4209
brand logo
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter222.25 mm
Width89.8 mm
See all Specifications

Product details : COOPER 01B120MEX SPLIT ROLLER BEARING


The expansion (EX) bearing has a plain outer race roller track. This bearing takes radial load only. The inner race is clamped to the shaft, and moves axially with it when expansion or contraction occurs. The Cooper expansion bearing offers virtually no resistance to axial movement as the rollers spiral through the outer race.

Technical specifications


Attributes
Inner diameter120 mm
Outer diameter222.25 mm
Width89.8 mm
Series1
Show UNSPSC/ECL@SS
  • In stock: Next day delivery