FAG NUP2213-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167409800000
Cylindrical roller bearing
See technical informationReferences
FAG:NUP2213-E-XL-TVP2
Rubix:229A1774
Manufacturer :0167409800000
EAN:4012801180252

Product details : FAG NUP2213-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167409800000
Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistic Weight | 1540 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 4100 rpm |
| Basic static load, radial - C0r | 182000 N |
| Basic dynamic load, radial - Cr | 177000 N |
Show UNSPSC/ECL@SS
£ 90.55 excl. VAT
/ Each
£ 108.66 incl. VAT
- In stock: Next day delivery
