SCHAEFFLER LSL192318-TB-XLE CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
INA:LSL192318-TB-XL
Rubix:222A5397
Manufacturer :0572422080000
EAN:4054363034192

Product details : SCHAEFFLER LSL192318-TB-XLE CYLINDRICAL ROLLER BEARING
Single rom cylindrical roller bearings with cage are units comprising solid inner and outer rings and cylindrical roller and cage assemblies. The outer rings have rigid ribs on both sides ans the inners have ore or two rigid or are designed without ribs. The cage prevents indices from coming into correct with each other during rating. The cycler bearings have high rigidity, high radial led carrying capacity and due to the cage, we suitable for higher speeds than complement designs bearings with the suffer a higher capacity and thus designed for very high d carrying capacity The bearings are separable and are more to mount and dismount. As a result, both beading rings can be given a tight non-locating, semi-locating and locating bearings.
Cylindrical roller bearing, LSL1923 with disc cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, 1 disc cage, type LSL1923
Technical specifications
Attributes
| Logistic Weight | 8630 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 64 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,344.75 excl. VAT
/ Each
£ 1,613.70 incl. VAT
- Usually arrives within 14 working days
