NSK CYLIND ROLLR BEARING NJ319ECJC3


Cylindrical roller bearing NJ3

References
nsk:NJ319WC3
rubix:106A1683
manufacturer :NJ319WC3 *5
ean:00029176050510
brand logo
brand logo
Technical specifications
Inner diameter95 mm
Outer diameter200 mm
Width45 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NJ319ECJC3


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight6150 g
Inner diameter95 mm
Outer diameter200 mm
Width45 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 273.99 excl. VAT
/ Each
£ 328.79 incl. VAT
  • Usually arrives within 14 working days