FAG NN3036-AS-K-M-SP CYLINDRICAL ROLLER BEARING 0192314900000
Cylindrical roller bearing
See technical informationReferences
FAG:NN3036-AS-K-M-SP
Rubix:229A4495
Manufacturer :0192314900000
EAN:4012801017367

Product details : FAG NN3036-AS-K-M-SP CYLINDRICAL ROLLER BEARING 0192314900000
Cylindrical roller bearings NN30...-AS-K-M-SP, dimensions to DIN 5412-4, plain bearing, double row, with reduced taper bore, taper 1:12, separable, with cage, reduced radial clearance, limited tolerances
Super precision cylindrical roller bearings NN30..-AS-K-M-SP, non-locating bearing, double row, with tapered bore, taper 1:12, separable, with cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 74x280x280 mm |
|---|---|
| Logistic Weight | 16400 g |
| Inner diameter | 180 mm |
| Outer diameter | 280 mm |
| Width | 74 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 1000000 N |
| Basic dynamic load, radial - Cr | 570000 N |
Show UNSPSC/ECL@SS
£ 1,970.29 excl. VAT
/ Each
£ 2,364.35 incl. VAT
- Delivery usually within ( 7 ) days
