References
FAG:NU1026-XL-M1
Rubix:152A8684
Manufacturer :0167372530000
EAN:4012801232647

Product details : FAG NU1026-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 3740 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 200 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 3500 rpm |
| Basic static load, radial - C0r | 250000 N |
| Basic dynamic load, radial - Cr | 212000 N |
Show UNSPSC/ECL@SS
£ 296.03 excl. VAT
/ Each
£ 355.24 incl. VAT
- Usually arrives within 14 working days
