Cylindrical roller bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 67 mm |
Logistics dimensions (L x W x H) | 67x200x200 mm |
---|---|
Logistic Weight | 10100 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 67 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu..-e-xl-m1 |
Cage | brass |
Reference speed | 2800 rpm |
Limit speed | 6100 rpm |
Basic static load, radial - C0r | 580000 N |
Basic dynamic load, radial - Cr | 540000 N |
Usually arrives within 14 working days