Cylindrical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x85x85 mm |
---|---|
Logistic Weight | 497 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 19 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU..-E-XL-M1 |
Material | Steel |
Cage | Brass |
Reference speed | 6900 rpm |
Limit speed | 15300 rpm |
Basic static load, radial - C0r | 68000 N |
Basic dynamic load, radial - Cr | 76000 N |
Usually arrives within 14 working days