Cylindrical roller bearing NTN
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 68x68x38 mm |
---|---|
Logistic Weight | 580 g |
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 38 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days