FAG NU2206-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167381440030

Cylindrical roller bearing

See technical information
References
FAG:NU2206-E-XL-TVP2-C3
Rubix:229A1594
Manufacturer :0167381440030
EAN:4012801179454
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter62 mm
Width20 mm
See all Specifications

Product details : FAG NU2206-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167381440030


Cylindrical roller bearing NU. . -E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x62x62 mm
Logistic Weight255 g
Inner diameter30 mm
Outer diameter62 mm
Width20 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Cagepolyamide
Reference speed8000 rpm
Basic static load, radial - C0r50000 N
Basic dynamic load, radial - Cr58000 N
Show UNSPSC/ECL@SS
£ 27.03 excl. VAT
/ Each
£ 32.44 incl. VAT
  • In stock: Next day delivery