NTN - Cylindrical Roller Bearing - NJ316ET2XC3
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 170x170x39 mm |
---|---|
Logistic Weight | 3960 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ300 |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 282000 N |
Basic dynamic load, radial - Cr | 256000 N |
Usually arrives within 14 working days