INA SL184930-A CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL184930-A
Rubix:238A2918
Manufacturer :0001249740000
EAN:4054364123062
brand logo
Technical specifications
Inner diameter150 mm
Outer diameter210 mm
Width60 mm
See all Specifications

Product details : INA SL184930-A CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL18..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x210x210 mm
Logistic Weight6650 g
Inner diameter150 mm
Outer diameter210 mm
Width60 mm
Bearing Clearancecn
Sealingopen
Reference speed1200 rpm
Basic static load, radial - C0r820000 N
Basic dynamic load, radial - Cr410000 N
Show UNSPSC/ECL@SS
£ 1,281.71 excl. VAT
/ Each
£ 1,538.05 incl. VAT
  • Usually arrives within 14 working days