Cylindrical roller bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 42 mm |
Logistics dimensions (L x W x H) | 42x250x250 mm |
---|---|
Logistic Weight | 9300 g |
Inner diameter | 140 mm |
Outer diameter | 250 mm |
Width | 42 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu..-e-xl-m1 |
Material | steel |
Cage | brass |
Reference speed | 2600 rpm |
Limit speed | 4900 rpm |
Basic static load, radial - C0r | 510000 N |
Basic dynamic load, radial - Cr | 460000 N |
Usually arrives within 14 working days