NTN - Cylindrical Roller Bearing - NU319EG1C3
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 200x200x45 mm |
---|---|
Logistic Weight | 6730 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 45 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU300 |
Material | Steel |
Basic static load, radial - C0r | 385000 N |
Basic dynamic load, radial - Cr | 335000 N |
Usually arrives within 14 working days