NTN - Cylindrical Roller Bearing - NJ2304ET2X
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 52x52x21 mm |
---|---|
Logistic Weight | 230 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 21 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nj2300 |
Material | steel |
Cage | polyamide |
Basic static load, radial - C0r | 39000 N |
Basic dynamic load, radial - Cr | 42000 N |
Usually arrives within 14 working days