References
FAG:NJ326-E-XL-TVP2
Rubix:274A8059
Manufacturer :0192293640000
EAN:4012801229586

Product details : FAG NJ326-E-XL-TVP2 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 16500 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 280 mm |
| Width | 58 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 2430 rpm |
| Basic static load, radial - C0r | 670000 N |
| Basic dynamic load, radial - Cr | 680000 N |
Show UNSPSC/ECL@SS
£ 692.10 excl. VAT
/ Each
£ 830.52 incl. VAT
- Delivery usually within ( 7 ) days
