NTN NJ313EG1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ313EG1C3
See technical informationSee documentsReferences
NTN:NJ313EG1C3
Rubix:205A5889
EAN:4547359123395



Documents
Product details : NTN NJ313EG1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x33 mm |
|---|---|
| Logistic Weight | 2498 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 191000 N |
| Basic dynamic load, radial - Cr | 181000 N |
Show UNSPSC/ECL@SS
£ 124.61 excl. VAT
/ Each
£ 149.53 incl. VAT
- Usually arrives within 14 working days
